Shop All Label Maker Accessories
Brady
Marine Label, 2-11/64" W, White
Mfr # J50-260-2585
Zoro # G7286213
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility J5000
- For Use With BradyJet J5000 Printer
- Material Polypropylene
- Application Hazard Communication Identification, Marine Labelling
- Standards BS 5609 Section 2 Compliant, BS 5609 Section 3 Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # J50-260-2585
- Zoro # G7286213
- UPC # 754473629380
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 2 11/64 in |
Label Height | 3 11/32 in |
Height | 3 7/20 in |
Core Diameter | 3 in |
Label Width | 2 11/64 in |
Label Size (HxW) - Blank Precut General Purpose | 3 11/32 in x 2 11/64 in |
Description
Precut Label Roll, For Print Method Inkjet, Compatible Grainger Part Number 52YC08, 52YC29, Compatible Mfr Part Number J2000, Label Color White, Label Finish Matte, Label Height 3 11/32 in, Label Material Polypropylene, Label Width 2 11/64 in, Labels per Roll 340, Printer Series Compatibility J5000, Adhesive Properties Permanent Adhesive, Material Series B-2585, Recommended Ribbon J50-CMYK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Cold Protection Gloves, Fleece Lining, S (0250RGRASML)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (G1895)
- SALISBURY Elec. Glove Protector, 11, White/Orange, PR (ILP3S/11)
- BOUTON OPTICAL Safety Glasses, Indoor/Outdoor Scratch-Resistant (250-06-0002)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-595-GY)
- BRADY Thermal Transfer Printer Labels, Amber (THT-4-724-10)
- BRADY Ribbon Cartridge, Black/Red/Blue/Yellow (76791)
- BRADY Ribbon Cartridge, Black/Red, 8-3/4 In. W (13520)
- BRADY Wire Marking Sleeves, White, 2 In W (PS-1500-2-WT)
- BRADY Ribbon Cartridge, White, 290 ft. L, PK2 (103026)
- BROTHER Li-ion Rechargeable Battery Pack, 7.2V (BAE001)
- Brady Label Maker Accessories