Shop All Label Maker Accessories
Brady
Marine Label, 100 ft. L, 4" W, White
Mfr # J50C-4000-2585
Zoro # G7285906
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BradyJet J5000
- Material Polypropylene
- Standards BS 5609:1986 Sections 2 and 3
- Application Hazard Communication Identification, Marine Labeling
- Label Type Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # J50C-4000-2585
- Zoro # G7285906
- UPC # 754473629465
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 4 in |
Length | 100 ft |
Label Width | 4 in |
Roll Length | 100 ft |
Roll Size | 4 in x 100 ft |
Core Diameter | 3 in |
Label Size (WxL) | 4 in |
Description
Continuous Label Roll, Adhesive Properties Aggressive Adhesive, Compatible Grainger Part Number 52YC29, Compatible Mfr Part Number J50-CMYK, Label Color White, Label Finish Matte, Label Material Polypropylene, Printer Series Compatibility BradyJet J5000, Recommended Ribbon J50-CMYK, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Outdoor, For Print Method Inkjet, Material Series B-2585, Maximum Service Temperature 300 Degrees F, Minimum Service Temperature -40 Degrees F, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Spill Kit, Universal, Yellow (SKMA-20)
- MCR SAFETY Cut-Resistant Glove, PK 12 (9277PUXL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, Full Finger, ANSI, 3XL, PR (IEX-HZi5-07-XXXL)
- NMC Emergency Shower & Eye Wash Test Record Tag, Pk25 (RPT37)
- BRADY Battery Pack, NiMH, 1,200 mAh (BMP41-BATT)
- BRADY RTK Label, White, 4 In. W (B30-245-595-NFPA)
- BRADY Ribbon Cartridge, Black/Red/Blue/Yellow (76791)
- BRADY Thermal Transfer Printer Ribbon, 6000 (R6007)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-430-WT-CL)
- BRADY Label Printer Ribbon, B30 Series, Yellow, 4.33 in W x 200 ft L (B30-R10000-YL)
- BRADY Therm Transfer Label, Self Lam, 3.75x2 (THT-27-427-1)
- Brady Safety Labels