Shop All Label Maker Accessories
Brady
Marine Label, 100 ft. L, 4" W, White
Mfr # J20C-4000-2585
Zoro # G7285468
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BradyJet J2000
- Material Polypropylene
- Application Hazard Communication Identification, Marine Labeling
- Standards BS 5609:1986 Sections 2 and 3
- Label Type Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # J20C-4000-2585
- Zoro # G7285468
- UPC # 754473629441
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 4 in |
Length | 100 ft |
Label Width | 4 in |
Roll Length | 100 ft |
Core Diameter | 2 in |
Label Size (WxL) | 4 in |
Roll Size | 4 in x 100 ft |
Description
Continuous Label Roll, Adhesive Properties Aggressive Adhesive, Compatible Grainger Part Number 493P68, Compatible Mfr Part Number J20-CMY, Label Color White, Label Finish Matte, Label Material Polypropylene, Printer Series Compatibility BradyJet J2000, Recommended Ribbon J20-CMY, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Outdoor, For Print Method Inkjet, Material Series B-2585, Maximum Service Temperature 300 Degrees F, Minimum Service Temperature -40 Degrees F, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Cvr For Photoelec Smoke Detect-Flush Mnt (STI-9713)
- SHOWA 9905PF, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XS (6), 50 PK, Blue (9905PFXS)
- MEGACOMFORT Diabetic Insole, 10-1/4" L, PR (DIAB-W567)
- ARIAT FR 1/4 Zip, Men's, XL (10022334)
- BRADY Protective Overlaminate, PK25 (99272)
- BRADY Thermal Transfer Printer Ribbon, 4400, Wht (R4400-WT)
- BRADY Rough Surface Label, Bk/Wht, 25 ft. L (MC-500-422)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-595-GY)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-423)
- BRADY Ribbon, Black, 4-1/9 In. W, 200 ft. L (96089)
- BRADY Ribbon Cartridge, 4-21/64 In. (B30-R6400)
- Brady Label Maker Accessories