Shop All Confined Space Signs
Brady
Manhole Cover Sign, 30 1/2 in Height, 42 in Width, Polyester, Octagon, English
Mfr # 47196
Zoro # G8637583
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Confined Space Enter By Permit Only
- Height 30 1/2 in
- Sign Shape Octagon
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 47196
- Zoro # G8637583
- UPC # 754473471965
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 42 in |
Height | 30 1/2 in |
Details
Item | Manhole Cover Sign |
Header | Danger |
Legend | Confined Space Enter By Permit Only |
Sign Shape | Octagon |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | Red, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.006 in |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Header Background Color | Black, Red, White |
Header Legend Color | White |
Sign Legend Color | Black |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Legend Style | Text |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Sign Legend Text Color | Black |
Description
Manhole Cover Sign, Sign Subject Matter Confined Space, Height 30 1/2 in, Width 42 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Confined Space Enter By Permit Only, Printed Language English, Sign Shape Octagon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH North Silver Shield/4H Gloves Large 16" L (WPL262-L)
- TINGLEY Large Class 3 Hi-Vis Bomber Jacket, Yellow (J26112)
- BRADY Compact SafeKey Key Retaining Nylon Padlock 1.5 in Aluminum Shackle KD Red 1PK (CPT-RED-38AL-KD)
- BRADY Label, 1 in W, Clear; White (BM-23-427)
- BRADY Sign, Manhole Cover, 21 To 30" W, English (43754)
- BRADY Danger Sign 10X14, Legend: Follow Confined Space Entry Procedure Before Entering (123609)
- BRADY DANGER SIGN 7X10, Legend: Non-Permit Confined Space Authorized Personnel Only, 123624 (123624)
- BRADY Danger Sign, 10X14", R and BK/Wht, Eng, 70249 (70249)
- BRADY Danger Sign, 10X14", R and BK/Wht, AL, 40994 (40994)
- BRADY DANGER SIGN 7X10, 123605 (123605)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 465J28 (465J28)
- Brady Signs