Shop All Confined Space Signs
Brady
Manhole Cover Sign, 21 in Height, 30 in Width, Polyester, Octagon, English
Mfr # 43760
Zoro # G8465471
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Confined Space Do Not Enter Without Obtaining Permit
- Sign Shape Octagon
- Sign Material Polyester
- Sign Mounting Style Adhesive Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 43760
- Zoro # G8465471
- UPC # 754473437602
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Height | 21 in |
Width | 30 in |
Details
Item | Manhole Cover Sign |
Header | Caution |
Legend | Confined Space Do Not Enter Without Obtaining Permit |
Sign Shape | Octagon |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | Black, Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.006 in |
Sign Legend Text Color | Black |
Sign Legend Color | Black |
Header Background Color | Black |
OSHA Compliant | Yes |
Legend Style | Text |
ANSI Compliant | Yes |
Double-Sided | No |
Header Legend Color | Yellow |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Description
Manhole Cover Sign, Sign Subject Matter Confined Space, Height 21 in, Width 30 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Caution, Legend Confined Space Do Not Enter Without Obtaining Permit, Printed Language English, Sign Shape Octagon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Group Lockout Box, 7 Locks Max, Red (105714)
- LYLE Caution Sign, Recycled Aluminum, 7 in. H, LCU3-0155-RA_10x7 (LCU3-0155-RA_10x7)
- IRONLACE Unbrkbl Shoelace Boot Lace, 96", Blk, PR1 (30013)
- KINCO Leather Gloves, Insulated, Lime Green, L, PR (1939KW-L)
- BRADY Confined Space Sign, 19191 (19191)
- BRADY Danger/Peligro, Sign 10X7, 124147 (124147)
- BRADY Equipment Label, 3-1/2 In. H, PK5, 86280 (86280)
- BRADY Danger Sign, Permit-Req, B-302, 3-1/2in.H (143709)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W (87768)
- BRADY Sign, Danger, 7X10", Red/Bk /Wht, Eng, Legend: Confined Space Enter By Permit Only (22424)
- LYLE Refl Decal Danger Confined Space, 7"x5", Width: 7 in (LCU4-0538-RD_7X5)
- Brady Confined Space Signs