Shop All Identification Labels
Brady
Mal Nt Ord Tag, 7 x 4 In, Bk/Yel, PK10
Mfr # 86474
Zoro # G5461714
product price: $28.79
/pk 10, $2.88/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Maintenance Order
- Material Polyester
- Width 4 in
- Height 7 in
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 86474
- Zoro # G5461714
- UPC # 754473864743
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 in |
Height | 7 in |
Hole Size | 3/8 in |
Fastener Attachment Length | 7 in |
Mounting Hole Size | 3/8 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 7 in, Fastener Type Nylon Tie, Header Wording (Reverse Side) Maintenance Order, Header Wording Maintenance Order, Height 7 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 10, Preprinted Legend Mechanical Repairs Required Signed By___Date___
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASCO Arc Flash Rain Jacket with Hood, Orange, Flame Resistant, M (4503JFOM)
- MCR SAFETY Cut-Resistant Gloves, S Glove Size, PK12 (9828PUS)
- BRADY Ultra Reflective Numbers, 2, PK10 (3010-2)
- CONDOR Safety Glasses, Gray Anti-Scratch (4VCK3)
- BRADY Brady BMP21 Series Indoor-Outdoor Industrial Vinyl Labels, 3-4inW X 21'L, , Blk-Ylw, (M21-750-595-YL)
- BRADY Raised Profile Label, White, 2.000 In. (B30EP-173-593-WT)
- BRADY Label, White, Nylon, White, PK2500 (LAT-60-799-2.5)
- BRADY Hard Hat Emblem Label, English, PK4, 49565 (49565)
- BRADY Label (B33C-2000-8591-WT)
- BRADY Arc Flash Protection Label, 5 In. H, PK5, 121087 (121087)
- TABBIES Label, Allergy/Drug Reaction Pk (TAB01730)
- Brady Identification Labels