Shop All Facility Signs
Brady
Maintenance Tag, 7 in Height, 4 in Width
Mfr # 86697
Zoro # G4908601
product price: $63.49
/pk 100, $0.63/ea
$63.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Maintenance Order
- Legend Mechanical Repairs Required
- Width 3 in
- Height 5 3/4 in
- Thickness 0.0098 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 86697
- Zoro # G4908601
- UPC # 754473866976
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 3 in |
Height | 5 3/4 in |
Hole Size | 3/8 in |
Mounting Hole Size | 3/8 in |
Fastener Attachment Length | 12 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 12 in, Fastener Type String, Header Wording (Reverse Side) Maintenance Order, Header Wording Maintenance Order, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, XL, Polyester (AB17560)
- NEVS IV Drug Line Label - Versed/Versed 7/8" x 3" Flr Green w/Black (N-5859)
- WOOSTER PRODUCTS Stair Nosing, Silver, 60in W, Cast Aluminum (AG101.3-5)
- 3M Size Reducing Ratchet Comfort Pad (M-956)
- BRADY First Aid Sign, 7X10", GRN/Glow, ENG, SP721G (SP721G)
- BRADY Danger Sign 7X10, Legend Style: Text, 126890 (126890)
- BRADY Safety Sign, 7X10", Self-Adhes., Width: 10", 83761 (83761)
- BRADY Fire Emergency Sign, 10X14", R/WHT, ENG, Legend Style: Text, 85242 (85242)
- BRADY Caution Sign, 7"HX10"W, Low Headroom, 143990 (143990)
- BRADY Emergency Sign, 10 in Height, 7 in Width, Polyester, Rectangle, English (90551)
- NMC Bridge Ices Before Road Sign, TM257K (TM257K)
- Brady Signs