Shop All Particulate Sorbent
Brady
Maintenance Absorbent, 40 lb., Bag
Mfr # DZ100-SGL
Zoro # G0869915
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Oil-Based Liquids, Water
- Volume Absorbed per Pkg. 8 gal
- Container Type Bag
- Container Size 40 lb
- Composition Corn Cob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # DZ100-SGL
- Zoro # G0869915
- UPC # 662706871010
- Country of Origin United States
- Category Particulate Sorbent
Dimensions
Container Size | 40 lb |
Description
Granular Sorbent, Fluids Absorbed Oil-Based Liquids, Water, Specific Liquid Compatibility Grease, Oil, Water, Container Type Bag, Composition Detail Corncob, Container Type and Capacity 40 lb Bag, Weight 40 lb, Volume Absorbed per Pkg. 8 gal, Specialized Applications Industries, Vehicle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hands Free Boot Cover, Blue, Size I, PR (32001-I)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- MACURCO Fixed Gas Detector, O2,900 sq. ft. (OX-6)
- STRANCO Vehicle Placard, Flam Solid w Picto, PK10 (DOTP-0042-V10)
- BRADY Maintenance Absorbent, 30 lb., Bag (RFGRANULAR-SGL)
- BRADY Maintenance Absorbent, 30 lb., Bag (GS-10-GRAINGER)
- EP MINERALS Absorbent, 40 lb., Clay Montmorillonite (7840)
- PIG PIG Loose Absorbent, Corn Cob, 25 lb. (PLP216)
- CHEMSORB Caustic Neutralizing Absorbent, 30Gal Drm (SP70CA-L30D)
- SPILLTECH Spill Kit, Duffel Bag, Oil-Based Liquids (SPKO-BLK-BG)
- SPILLTECH Loose Absorbent, White, 12 oz (FL1)
- Brady Particulate Sorbent