Shop All Letters and Numbers
Brady
Magnetic Number Kit, 0 Thru 9, PK112
Mfr # 57624
Zoro # G1845051
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 1/2 in
- Overall Height 1 1/2 in
- Package Type Sheet
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 57624
- Zoro # G1845051
- UPC # 754473576240
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 1/2 in |
Overall Height | 1 1/2 in |
Details
Character Type | Numbers |
Package Type | Sheet |
Character Color | White |
Material | Magnetic |
Die Cut | Yes |
Number of Cards | 4 |
Background Color | White |
Item | Magnetic Number Kit |
Includes | bo |
Character | 0 Thru 9 |
Color | White |
Legend Color | White |
Markers per Card | (2) 4 to 9, (4) 0 to 3 |
Retroreflective Grade | Non-Reflective |
For Use With | Safety Scoreboards |
Product Type | Character Sets |
Characters Included | 0 to 9 |
Description
Magnetic Number Kit, Background Color White, Character Color White, Character Height 1 1/2 in, Character Type Numbers, Characters Included 0 to 9, Die Cut Yes, Includes bo, Material Magnetic, Overall Height 1 1/2 in, Retroreflective Grade Non-Reflective, Package Quantity 112
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID T-REX Flex Series Lightweight Palm Coated Impact Glove (TRX441XS)
- LYLE Plastic Chock Wheels Notice Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, , LCU5-0244-NP_10X7 (LCU5-0244-NP_10X7)
- CONDOR 5 ft. L x Vinyl; Closed Cell Nitrile Foam, 3/8" Thick (39R809)
- CONDOR Reversible Gloves, Cotton, Men's, PK12 (4JD02)
- BRADY Number Label, 8, 1-1/2 in. W x 3-1/2 in. H (3450-8)
- BRADY Quik-Align 6450 Series Polyester 2 in Lbl Legend: F Black 10PK (6450P-F)
- BRADY Letter Identification Card, A, PK32 (3420-A)
- BRADY Letter Label, B, 5inHx1-3/4inW, No. Cards 1 (1560-B)
- BRADY Number Label, 3-7/8in.H Character, Vinyl (3460-1)
- BRADY Quik-Align Assorted Numbers, Letters & Punctuation 2 in Polyester Lbls Black 550 Pieces (174018)
- HY-KO Number House 5 Alum 3In Black (DC-3/5)
- Brady Letters and Numbers