Shop All Drain and Gutter Protectors
This Product is Discontinued
Brady
Magnetic Drain Cover, 18 In. L, 18 In. W (Discontinued)
Mfr # 96228
Zoro # G4186533
This Product is Discontinued
Key Features
- Material Vinyl
- Length 18 in
- Color Black, Yellow
- Thickness 1/16 in
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 96228
- Zoro # G4186533
- UPC # 754473962289
- Country of Origin Mexico
- Category Drain and Gutter Protectors
Dimensions
Length | 18 in |
Width | 18 in |
For Max Drain Size | 18 in L x 18 in W |
Dimensions | 18 in L x 18 in W |
Details
Material | Vinyl |
Color | Black, Yellow |
Thickness | 1/16 in |
Item | Magnetic Drain Cover Seal |
For Drain Shape | Square |
Reusable | Yes |
Seal Type | Magnetic Seal |
Shape | Square |
Series | Spill Magnet Drain Cover |
Description
Magnetic Drain Cover Seal, Color Black, Yellow, Dimensions 18 in L x 18 in W, For Max Drain Size 18 in L x 18 in W, Length 18 in, Material Vinyl, Reusable Yes, Seal Type Magnetic Seal, Series Spill Magnet Drain Cover, Shape Square, Thickness 1/16 in, Width 18 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.