Shop All Label Maker Accessories
This Product is Discontinued
Brady
Magnet Holder (Discontinued)
Mfr # BMP21-MAGNET
Zoro # G1460392
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP21-LAB, BMP21-Plus
- For Use With BMP(R)21 Labeler, BMP(R)21 PLUS Portable Label Printer
- Standards RoHS, UNPSC
- Printer Series Compatability BMP21 PLUS
- Includes (1) Magnet Accessory, (2) M3 X 12 Cross Cheese Head Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # BMP21-MAGNET
- Zoro # G1460392
- UPC # 662820899617
- Country of Origin Thailand
- Category Label Maker Accessories
Details
Printer Series Compatibility | BMP21-LAB, BMP21-Plus |
For Use With | BMP(R)21 Labeler, BMP(R)21 PLUS Portable Label Printer |
Item | Magnet Holder |
Standards | RoHS, UNPSC |
Printer Series Compatability | BMP21 PLUS |
Includes | (1) Magnet Accessory, (2) M3 X 12 Cross Cheese Head Screws |
Mount Type | Magnet |
Compatible Mfr Part Number | BMP21-PLUS |
Product Type | Magnet Accessory |
Description
Magnet Holder, Compatible Grainger Part Number 20XW96, Compatible Mfr Part Number BMP21-PLUS, Printer Series Compatibility BMP21, BMP21-LAB, BMP21-Plus, Mount Type Magnet, Includes (1) Magnet Accessory, (2) M3 X 12 Cross Cheese Head Screws, Product Type Magnet Accessory, Standards RoHS, UNPSC
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.