Shop All Label Maker Accessories
Brady
Magnet Holder, 4-25/64" W
Mfr # BMP-MAGNET-2
Zoro # G2384311
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility M611
- Size 4-25/64 in W
- For Use With Bradyprinter(TM) M611
- Material Aluminum
- Standards RoHS, UNPSC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # BMP-MAGNET-2
- Zoro # G2384311
- UPC # 754473607364
- Country of Origin Malaysia
- Category Label Maker Accessories
Dimensions
Size | 4-25/64 in W |
Details
Item | Magnet Holder |
Printer Series Compatibility | M611 |
For Use With | Bradyprinter(TM) M611 |
Material | Aluminum |
Standards | RoHS, UNPSC |
Includes | Printer Magnet Attachment |
Compatible Mfr Part Number | M611-AM-BT-W |
Product Type | Magnet Accessory |
Mount Type | Magnet |
Description
Magnet Holder, Compatible Grainger Part Number 493P74, Compatible Mfr Part Number M611-AM-BT-W, Printer Series Compatibility M611, Mount Type Magnet, Includes Printer Magnet Attachment, Material Aluminum, Product Type Magnet Accessory, Standards RoHS, UNPSC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Smoke Scratch-Resistant (XB116CF-E6)
- ELECTRIDUCT ED 7" Red Plastic Sport Traffic Cones (TC-ED-7-10PK-RD)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Dark Blue (E2QRW75A000)
- ARIAT Size 13 B Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- BRADY Label Tape Cartridge, White, 1.125Inx100ft (113185)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-430-WT-CL)
- BRADY Ribbon, Black, 4-1/9 In. W, 200 ft. L (96089)
- BRADY Static Awareness lbls Polyester 0., PK 25 (SL-12-PK)
- BRADY Ribbon Cartridge, Black/Red, 8-3/4 In. W (13520)
- BRADY Hard Case (BMP41-HC)
- BRADY Label Printer Ribbon, B30 Series, Black, 4.33 in W x 200 ft L (B30-R10000)
- Brady Safety Labels