Shop All Label Maker Accessories
Brady
Magnet Accessory
Mfr # M50-MAGNET
Zoro # G6096973
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. BMP53
- Includes Printer Magnet Attachment
- Standards RoHS, UNPSC
- Printer Series Compatibility BMP53
- Product Type Magnet Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M50-MAGNET
- Zoro # G6096973
- UPC # 754473207854
- Country of Origin Malaysia
- Category Label Maker Accessories
Details
Item | Magnet Accessory |
For Use With | Mfr. No. BMP53 |
Includes | Printer Magnet Attachment |
Standards | RoHS, UNPSC |
Printer Series Compatibility | BMP53 |
Product Type | Magnet Accessory |
Compatible Mfr Part Number | BMP51, BMP53 |
Mount Type | Magnet |
Description
Magnet Accessory, Compatible Grainger Part Number 21U176, Compatible Mfr Part Number BMP51, BMP53, Printer Series Compatibility BMP51, BMP53, Mount Type Magnet, Includes Printer Magnet Attachment, Product Type Magnet Accessory, Standards RoHS, UNPSC
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG54-1D)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 4S (MT60474)
- GLOWEAR BY ERGODYNE Orange L Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- SKECHERS Size 8-1/2 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 8.5EW)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-595-BR)
- BRADY Beaded Chain, 4-1/2 In, PK100 (23306)
- BRADY Ribbon Cartridge, Black/Red/Blue/Yellow (76791)
- BRADY Thermal Transfer Printer Labels, Amber (THT-11-724-10)
- BRADY Pendant Control Safety Cover, 40" L, 9" W (151252)
- BRADY Label Tape Cartridge, 2.25Inx100ft (113197)
- BRADY Label Tape Cartridge, Permanent Printer (M21-375-595-PL)
- Brady Safety Labels