Shop All Label Maker Accessories
Brady
Magnet Accessory, for use with G5483208
Mfr # BMP-MAGNET-1
Zoro # G5483171
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61-W
- Size 4-5/32 in W x 5-13/32 in H x 1-39/64 in D
- For Use With BMP61 Labeling System
- Standards RoHS
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # BMP-MAGNET-1
- Zoro # G5483171
- UPC # 754473551131
- Country of Origin Malaysia
- Category Label Maker Accessories
Dimensions
Size | 4-5/32 in W x 5-13/32 in H x 1-39/64 in D |
Details
Item | Magnet Accessory |
Printer Series Compatibility | BMP61-W |
For Use With | BMP61 Labeling System |
Standards | RoHS |
Color | Black |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Includes | Printer Magnet Attachment |
Product Type | Magnet Accessory |
Compatible Mfr Part Number | BMP61, BMP61-W |
Mount Type | Magnet |
Description
Magnet Accessory, Compatible Grainger Part Number 52HJ90, 52HJ91, Compatible Mfr Part Number BMP61, BMP61-W, Printer Series Compatibility BMP61, BMP61-W, Mount Type Magnet, Includes Printer Magnet Attachment, Product Type Magnet Accessory, Standards RoHS
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Dixon Nozzle Breakaway, 1" (DAB1)
- PIP ANSI Class 2 Two-Pocket Zipper Mesh Safety Vest, Polyester Mesh, Large, Orange (302-0702Z-OR/L)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 8 (8677533)
- AIR PRODUCTS & CONTROLS Smoke Test Gas (TG-1500)
- BRADY Magnet Accessory (M50-MAGNET)
- BRADY Label Tape Cartridge, Permanent Printer (M21-500-595-BK)
- BRADY Wire Marking Sleeves, White, 2 In W (HX-187-2-WT)
- BRADY Thermal Transfer Printer Labels, White (THT-96-717-10)
- BRADY Protective Overlaminate, PK25 (99272)
- BRADY Label Tape Cartridge, Permanent Printer (M21-250-430-WT-CL)
- BRADY Thermal Transfer Printer Ribbon, 6000 (R6000)
- Brady Safety Labels