Shop All Label Maker Accessories
Brady
Magnet Accessory
Mfr # BMP41-MAGNET
Zoro # G5797574
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP41
- For Use With Mfr. No. BMP41
- Size 2-63/64 in H x 4-13/64 in W x 13/16 in D
- Standards RoHS
- Includes (1) Magnet Accessory, (3) Attachment Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # BMP41-MAGNET
- Zoro # G5797574
- UPC # 754473897307
- Country of Origin Malaysia
- Category Label Maker Accessories
Dimensions
Size | 2-63/64 in H x 4-13/64 in W x 13/16 in D |
Details
Item | Magnet Accessory |
Printer Series Compatibility | BMP41 |
For Use With | Mfr. No. BMP41 |
Standards | RoHS |
Includes | (1) Magnet Accessory, (3) Attachment Screws |
Mount Type | Magnet |
Product Type | Magnet Accessory |
Compatible Mfr Part Number | BMP41 |
Description
Magnet Accessory, Compatible Grainger Part Number 29YJ26, Compatible Mfr Part Number BMP41, Printer Series Compatibility BMP41, Mount Type Magnet, Includes (1) Magnet Accessory, (3) Attachment Screws, Product Type Magnet Accessory, Standards RoHS
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (830C0036BY)
- HAWS Deck Mounted Eyewash Station No Bowl (7610)
- FLORSHEIM Size 10 1/2 Oxford Shoe FS2624-10.5D, Black (FS2624-10.5D)
- CONDOR Spill Kit, Bag, Universal, 3 gal., 18" H (436M92)
- BRADY Label Printer Ribbon, B30 Series, Green, 4.33 in W x 200 ft L (B30-R10000-GN)
- BRADY Ribbon, Black, 4-21/64 In. (B30-R6000)
- BRADY Wire Marking Sleeves, Black/Yellow (M21-250-C-342-YL)
- BRADY Thermal Transfer Printer Labels, White (THT-14-727-10)
- BRADY Ribbon, Black, 4-21/64 In. (B30-R4300)
- BRADY Spare Battery, Size Universal (M71-BATT)
- BROTHER TZe Premium Laminated Tape, 12mmx8m, G (TZEPR234)
- Brady Label Maker Accessories