Shop All Document Holders
Brady
Mag Backed Env, 11.5 x 9 in., Clear, PK10
Mfr # 50962
Zoro # G6120475
original price:
$98.39
5% off
new price: $93.15
/pk 10, $9.32/ea
Free Shipping & Returns
$93.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Glare Vinyl
- Width 9 in
- Height 11 1/2 in
- Color Clear
- Overall Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 50962
- Zoro # G6120475
- UPC # 754473509620
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 9 in |
Height | 11 1/2 in |
Overall Height | 9 in |
Overall Width | 11 1/2 in |
Details
Item | Magnetic Backed Envelope |
Material | Non-Glare Vinyl |
Color | Clear |
Backing Material | Magnetic |
Mounting Method | Magnetic |
Description
Job Envelope, Material Vinyl, Color Clear, Width 9 in, Height 11 1/2 in, Package Quantity 10
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Remanufactured TN650 High-Yield Toner, 8000 Page-Yield, Black (IVRTN650)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 37004-1 Autowriter Pen White (USC-37004-1)
- BSC PREFERRED 8 x 4 x 12'' - 1 Mil Gusseted Poly Bags, 1000PK (S-11072)
- ZEBRA PEN Pen, Z-Grip Max, Bp, Rt, 1.0, Bk, PK12 (22410)
- BRADY FLOOR STAND (112631)
- BRADY DOCUMENT HOLDERS, PK10 (112633)
- BRADY LEAN METRIC BOARD 37.25INX34.25IN BLUE (114613)
- BRADY LEAN METRIC BOARD 37.25INX34.25IN GREY (114614)
- BRADY LEAN METRIC BOARD 25INX34.25INGREY (114612)
- BRADY LEAN METRIC BOARD 25INX34.25INBLUE (114611)
- C-LINE PRODUCTS Magnetic Back Ticket Holder, Vinyl, 11"x8-1/2", 15/BX, CL 15PK (CLI83911)
- Brady Document Holders