Shop All Machine Signs
Brady
Machine/Operational Sign, 14" Height, 10" Width, Plastic, Rectangle, English
Mfr # 25049
Zoro # G8452740
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Hand Signals For Shovel-Crane Operation
- Height 14"
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 25049
- Zoro # G8452740
- UPC # 754473250492
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10" |
Height | 14" |
Details
Item | Machine/Operational Sign |
Header | No Header |
Legend | Hand Signals For Shovel-Crane Operation |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059" |
ANSI Compliant | Yes |
Double-Sided | No |
OSHA Compliant | Yes |
Legend Style | Symbol and Text |
Sign Legend Color | Black |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Text Color | Black |
Description
Machine/Operational Sign, Sign Subject Matter Crane and Hoists, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Hand Signals For Shovel-Crane Operation, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Secure Fit, Clear Anti-Fog ; Anti-Scratch (SF501SGAF-BLK)
- GVS-RPB RPB Safety PX5 Breathing Tube (04-831)
- MASTER MAGNETICS Magnetic Strip, 50 ft. L, 3/4 In W (ZG30ACX50)
- TOUGH GUY Floor Sign, 24 in H, 11 29/36 in W, Polypropylene, English, 6DMG8 (6DMG8)
- BRADY Lockout Sign, 2 1/4 in Height, 4 1/2 in Width, Polyester, Rectangle, English (88304)
- BRADY Danger Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English (23011)
- BRADY Reminder Label, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (17739LS)
- BRADY Lockout/Tagout Magnetic Sign, 4 in Height, 6 in Width, Vinyl, Rectangle, English (11907-8LS)
- BRADY Danger Sign, 10" Height, 14" Width, Aluminum, Rectangle, English (60508)
- BRADY Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (127566)
- NMC Danger Construction Area Sign, 7 in Height, 10 in Width, Aluminum (D132A)
- Brady Machine Signs