Shop All Identification Labels
Brady
Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86891
Mfr # 86891
Zoro # G9459256
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Polyester
- Width 5 in
- Height 3 1/2 in
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 86891
- Zoro # G9459256
- UPC # 754473868918
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Machine/Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Hands Away., Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Ear Plugs, 1 PR (93045-98015)
- LYLE No Trespassing Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU1-0159-RA_10x14)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (48UP97)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0026YB)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86148 (86148)
- BRADY Identification Label, 1-1/2In H, PK500, 30662 (30662)
- BRADY Nanotag(tm) Insr, 1-1/4 x 5/8 In, PK100, NAN-GP O (NAN-GP O)
- BRADY Container Label, 3 in Height, 7 in English, 60249 (60249)
- BRADY Hard Hat Emblem Label, English, PK4, 49565 (49565)
- BRADY Machine/Equipment Label, 5 In. H, PK5 (86886)
- NMC AED Certified Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH132R)
- Brady Identification Labels