Shop All Identification Labels
Brady
Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86865
Mfr # 86865
Zoro # G9722036
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Material Polyester
- Width 5 in
- Height 3 1/2 in
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 86865
- Zoro # G9722036
- UPC # 754473868659
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Machine/Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Shut off machine when unattended., Sign Legend Style Text, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Caution Sign, 7" H, 10" W, Plastic, Rectangle, English, MSTF659VP (MSTF659VP)
- PIP ProtectiveLeather Palm Work Gloves (PID847532L)
- ZORO SELECT Letter Set, 3/16 In. H, Steel (3W638)
- AVENGER SAFETY FOOTWEAR Size 9 Women's 6 in Work Boot Polycarbonate Womens leather internal metguard boot, Dark Brown (7452-9W)
- BRADY Arc Flash Label, 2 In. H, 4 In. W, PK10 (121133)
- BRADY Machine/Equipment Label, English, PK5, 86245 (86245)
- BRADY Hot Temperature Indicating Label, 1.46in Dia, Black/Red, 10PK (TIL-12-50C-DIA)
- BRADY Warning Label, 7 In. H, 5 In. W, PK5 (121081)
- BRADY Label, White, 1.18inWx0.79inH, 250 Labels (PTLFT-01-425)
- BRADY Out Of Ord Tag, 5-3/4 x 3 In, Bk/Wht, PK25 (76215)
- NMC Harmful Irritant Ghs Label, Material: Pressure Sensitive Paper (GHS2062AL2)
- Brady Identification Labels