Shop All Identification Labels
Brady
Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86864
Mfr # 86864
Zoro # G9722045
product price: $13.19
/pk 5, $2.64/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Material Polyester
- Width 5 in
- Height 3 1/2 in
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 86864
- Zoro # G9722045
- UPC # 754473868642
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Machine/Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Before cleaning or servicing disconnect power supplies., Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, L, 1 PR (5250L)
- ZORO SELECT Push Button Lockout, Clear/Red, 1/4 in. (45MZ65)
- C.H. HANSON Number Set, 1/2 In. H, Steel, Shank Size Square: 3/4 in (26181)
- TRU-SPEC Mens Tactical Pants, Size 36", Charcoal (1079)
- BRADY Hard Hat Emblem Label, 2 In Dia., PK4 (42284)
- BRADY Machine/Equipment Label, 3 1/2 in Height, 5 in English, 86172 (86172)
- BRADY NFPA Label, Paper, 8 In.H, 3 In.W, PK500 (99177)
- BRADY 1.5" x 0.75" Overlaminate Label (LAM-6-103)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96171 (96171)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86271 (86271)
- NMC Danger Keep Electrical Panel Clear Label, Pk5 (D225AP)
- Brady Identification Labels