Shop All Identification Labels
Brady
Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86853
Mfr # 86853
Zoro # G9078684
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Material Polyester
- Width 5 in
- Height 3 1/2 in
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 86853
- Zoro # G9078684
- UPC # 754473868536
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Machine/Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Equipment Starts And Stops Automatically., Sign Legend Style Symbol and Text, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Long Sleeve Coveralls, Cotton, Navy, L (4877DN RG L)
- AURALEX ACOUSTICS RC-8, 24PK (RC-8)
- 3M PAPR Assembly, Easy Clean Belt TR-627 (TR-617N)
- MCR SAFETY Mechanics Gloves, S ( 7 ), Black (PD1902S)
- BRADY Waste Labl, 6in. dia., Semi-Glss Ppr, PK100, 60367 (60367)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86271 (86271)
- BRADY Raised Profile Label, White, 2.000 In. (B30EP-173-593-WT)
- BRADY Arc Flash Label, Orng/Bk/Wht, Plystr, PK2 (THTEL-161-483-1-WA)
- BRADY Arc Flash Protection Label, PK100, 102311 (102311)
- BRADY Caution Security Sign, 5 x 3-1/2In, BK/YEL (85890)
- NMC Explosive Ghs Label, Material: Pressure Sensitive Paper (GHS2022AL2)
- Brady Safety Labels