Shop All Identification Labels
Brady
Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86832
Mfr # 86832
Zoro # G9722167
product price: $13.49
/pk 5, $2.70/ea
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Warning
- Material Polyester
- Width 5 in
- Height 3 1/2 in
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 86832
- Zoro # G9722167
- UPC # 754473868321
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Machine/Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Hands Away., Sign Legend Style Symbol and Text, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Icon LTE Hi-Vis Pants, 44" to 46" Waist Size (P27122)
- XPOSE SAFETY Retractable Cone Bar, PVC, 53-84" L, Black/Yellow (CBY53/84-20-N-S)
- STRANCO Die-Cut Refl. Number Label, 7, 3In H, PK5 (DWR-3-7-5)
- SAFESTEP Critical Cover® SafeStep® Shoe Cover, Anti-Skid Sole, XL, White, PK200 (SH-E1713-BH)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86797 (86797)
- BRADY Identification Label, 3In H, PK500, 30667 (30667)
- BRADY Hard Hat Emblem Label, Red/White, PK4 (49561)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, 89135 (89135)
- BRADY ID. Label, 6in. H x 6in. W, Vinyl, PK100 (121436)
- BRADY Arc Flash Protection Label, PK100, 102311 (102311)
- SMEAD Label, Accs, A-Z, Ast, 2200Ct Pk (SMD67170)
- Brady Safety Labels