Shop All Identification Labels
Brady
Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86826
Mfr # 86826
Zoro # G9722185
product price: $13.85
/pk 5, $2.77/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Material Polyester
- Width 5 in
- Height 3 1/2 in
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 86826
- Zoro # G9722185
- UPC # 754473868260
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Machine/Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend High Voltage, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO Vest-Premium Surveyor-Flo-Lime (23-750-FL-M)
- TREDS OVERBOOTS Overboots, S, Pull On, 17in H, Blk, PR (17850)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (33-B115)
- LYLE Reflective Employees & Visitors Stop Sign, 12 in Height, 12 in Width, Aluminum, Octagon, English (ST-018-12HA)
- BRADY 126 Dbz Extended Hub (BPTL-19-427)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86818 (86818)
- BRADY Label (B33-25-483-ANSIWA)
- BRADY Nanotag(tm) Insr, 1-1/4 x 5/8 In, PK100, NAN-GP O (NAN-GP O)
- BRADY Brady 1011950 Arc Flash Labels, Warning Arc Flash And Shock Hazzard, 3-1/2in X 5in, Blk/Orng/Wht (101950)
- BRADY Danger Label, Instruction, 3-1/2 In. H, PK5, 86263 (86263)
- NMC Symbol Bilge Pump Imo Label, IMO164R (IMO164R)
- Brady Safety Labels