Shop All Identification Labels
Brady
Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86798
Mfr # 86798
Zoro # G9722237
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Polyester
- Width 5 in
- Height 3 1/2 in
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 86798
- Zoro # G9722237
- UPC # 754473867980
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Machine/Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Ear Protection Required While Operating This Machine., Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERMARK Please Repair Divots Sign with Hunter Green Stake Kit (EV122601)
- GEORGIA BOOT Georgia Giant Revamp Women's Romeo Shoe (GB00431)
- DURABLE CORP 3' X 4' Charcoal Entrance Mat Entrance Mat (613S34CH)
- INTERTAPE 3" x 300' Barricade Ribbon Caution (600CC)
- BRADY Label (B33-328-498)
- BRADY Warning Label, 7 In. H, 5 In. W, PK5 (121081)
- BRADY Machine/Equipment Label, 3 1/2 in Height, 5 in English, 86172 (86172)
- BRADY Arc Flash Protection Label, 2 In. H, PK10 (81107)
- BRADY Hot Temperature Indicating Label, 1.46in Dia, Black/Red, 10PK (TIL-12-50C-DIA)
- BRADY NFPA Label, 5 In.H, 3 In.W, Vinyl, PK500 (121164)
- NMC Dangerous Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL17P100)
- Brady Safety Labels