Shop All Identification Labels
Brady
Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86784
Mfr # 86784
Zoro # G9722291
product price: $14.69
/pk 5, $2.94/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Polyester
- Width 5 in
- Height 3 1/2 in
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 86784
- Zoro # G9722291
- UPC # 754473867843
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Machine/Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend 120 Volts, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Mens Cargo Pants, Size 44" x 32", Khaki (74439)
- TINGLEY Tingley Iron Eagle Bib Overall (O22008.LG)
- CUT PRO Cut-Resist Glove, Orange, XL, PK12 (92730HVXL)
- ANSELL Bib Overall, Fits Waist 52 in., Blue, L (66-672)
- BRADY Arc Flash Protection Label, PK100, 52029 (52029)
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86126 (86126)
- BRADY Gas Cylinder Label, 3 In. H, 5 In. W, PK10, 60310 (60310)
- BRADY Arc Flash Protection Label, 5 In. H, PK5, 121085 (121085)
- BRADY Label Overlaminate, 2.5"H x 4"W, PK100 (60323)
- BRADY Hard Hat Emblem Label, English, PK4, 42233 (42233)
- NMC Dot Placard Sign, D1, 1.5 Blasting Agents, Material: Unrippable Vinyl (DL35UV)
- Brady Identification Labels