Shop All Equipment & Container Labels
Brady
Machine/Equipment Label, Spanish, PK5
Mfr # 86160
Zoro # G4839737
product price: $12.59
/pk 5, $2.52/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Electrical Hazard
- Language Spanish
- Legend Alto Voltaje
- Material Polyester
- Legend/Background Color Black, Red/Orange, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 86160
- Zoro # G4839737
- UPC # 754473861605
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 3 1/2 in |
Width | 5 in |
Depth | 7/200 in |
Description
Machine/Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, Spanish, Sign Legend Alto Voltaje, Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 3In Silver Prism Letters, 5PK (A02133)
- PORTAGAS Gas Regulator, 0.5Lpm (90009206)
- TINGLEY Safetyflex Flame Resistant Rain Jacket, Green, 4XL (J41108)
- MOON AMERICAN Pin Lug, FNHxMNH, 4-1/2 Inx2-1/2 In (369-4522521)
- BRADY Equipment Label, 5 In. W, PK5, 86215 (86215)
- BRADY Cabinet Label, 3-1/2 In. H, 12 In. W, 60303 (60303)
- BRADY Machine/Equip. Label, 4inHx4inW, Vinyl, PK5 (103635)
- BRADY Danger Bilingual Tag, 3 x 2 In, Met, 3/8 In (105724)
- BRADY Label, GHS Gas Pressure, Vinyl, 16/Sheet (118834)
- BRADY Waste Label, 6 In. H, 6 In. W, PK500 (63240)
- ACCUFORM Arc Flash Label, Bilingual, 5x7 in, Dura-Vinyl, SBLELC334 (SBLELC334)
- Brady Safety Labels