Shop All Identification Labels
Brady
Machine/Equipment Label, PK5, 86879
Mfr # 86879
Zoro # G3157341
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Safety First
- Material Polyester
- Width 5 in
- Height 3 1/2 in
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.147
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 86879
- Zoro # G3157341
- UPC # 754473868796
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Machine/Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Lockout All Power Sources., Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Hanging Aisle Sign, Legend 5 (HPS-FS1212-5)
- HONEYWELL HOWARD LEIGHT Disposable Contoured-T Shape, 30 dB, 200 PK (LPF-1)
- MIDWEST RAKE Spiked Shoes, 3/4"Round Spikes, PP, PR (46112)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 10, 1 PR (28-360)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86148 (86148)
- BRADY Safety Sign Label, 3-1/2 x 5, Self-Adhes., 83887 (83887)
- BRADY Safety Sign Label, 3-1/2 x 5, Self-Adhes., 83931 (83931)
- BRADY Hard Hat Emblem Label, 2 In Dia., PK4 (42284)
- BRADY Arc Flash Label, 4 In. W, 2 In. H, PK100 (121132)
- BRADY Hazardous Waste Labl, Semi-Glss Ppr, PK100, 60447 (60447)
- NEVS Labeling Flag - Imprinted - Dictation - Yellow - 9/16" x 2" (NEV60485)
- Brady Identification Labels