Shop All Identification Labels
Brady
Machine/Equipment Label, English, PK5, 86248
Mfr # 86248
Zoro # G4839475
product price: $12.23
/pk 5, $2.45/ea
$12.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Remember
- Material Polyester
- Width 5 in
- Height 3 1/2 in
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.147
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 86248
- Zoro # G4839475
- UPC # 754473862480
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Machine/Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Lock Out All Power Sources, Sign Legend Style Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Replacement Clear Dual Coat Full Face Shield Lens for BOLT Safety Helmet and Hard Hat Mount (5 pk) (48-73-1440)
- POLYCO Die Cut Apron, Blue, 55 In. L, PK100 (46501)
- BDG Seamless Knit Green/Black Fr Yarn, TPR with Black Bi Polymer, Shrink Wrapped, Size XL (10) (99-1-9677-10-K)
- FIRST ALERT Carbon Monoxide and Smoke Alarm, Electrochemical, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (1044807)
- BRADY Discard Tag, 7 x 4 in., PK100 (81992)
- BRADY Inspction Lbl, 5/8inHx1-1/2inW, Poly, PK364, 82591 (82591)
- BRADY HMIG Label, 1-1/2 In. H, Paper, PK1000 (99186)
- BRADY Hot Temperature Indicating Label, 1.46in Dia, Black/Red, 10PK (TIL-12-50C-DIA)
- BRADY Arc Flash Protection Label, PK100, 102311 (102311)
- BRADY Arc Flash Label, 2 In. H, 4 In. W, PK10 (121133)
- NMC Safety Starts With Me Hard Hat Emblem, Pk25 (HH106)
- Brady Identification Labels