Shop All Electrical Hazard Signs
Brady
Machine/Equipment Label, English, PK5, 86218
Mfr # 86218
Zoro # G3475665
product price: $12.23
/pk 5, $2.45/ea
$12.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Electrical Room Authorized Personnel Only
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 86218
- Zoro # G3475665
- UPC # 754473862183
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Machine/Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Electrical Room Authorized Personnel Only, Sign Legend Style Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Private Drive Sign 8.5" x 12.5", 10PK (A11030)
- TOUGH DUCK Men's High-visibility Orange Polyester Hi-Vis Parka size XL (S17611)
- SHOWA Cut Res Gloves, Nitrile, XL, Gray/Green, PR (350XL-10-V)
- BRADY NFR Sign Kit, 15x15, Aluminum (99441)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5 (96157)
- BRADY Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (43117)
- BRADY Sign, Danger, 7X10", Red/Bk /Wht, Hv, Eng, Sign Legend Color: Black (25532)
- BRADY Danger Sign, High Voltage, 7 x 10 In., Legend Color: Black (19931)
- BRADY Danger Sign, 10X14", R and BK/Wht, HV, HV, Height: 10" (25533)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, PK8 (27408LS)
- BRADY Danger Sign, 3-1/2X5", R and BK/WHT, HV (84875)
- Brady Signs