Shop All Identification Labels
Brady
Machine/Equipment Label, English, PK5, 86216
Mfr # 86216
Zoro # G3954474
$12.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Polyester
- Width 5 in
- Height 3 1/2 in
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 86216
- Zoro # G3954474
- UPC # 754473862169
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Machine/Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Main Disconnect, Sign Legend Style Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Spanish-Bilingual Emergency Information Sign, 14" Height, 10" Width, Plastic, Rectangle (MSPS537VP)
- 212 PERFORMANCE Fr Fabricator, Cut 2, Black, XL, PR (FRGC2-05-011)
- ZURN Drain Cover, Silver, 24 ga., Round, 5" H (Z499B-5)
- GAME WORKWEAR The Surveyor Vest, Yellow/Black, Size Large (I-44)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60246)
- BRADY Label, White, Nylon, White, PK2500 (LAT-60-799-2.5)
- BRADY Hazardous Waste Labl, Semi-Glss Ppr, PK100, 60447 (60447)
- BRADY Raised Profile Label, White, 1.060 In. (B30EP-171-593-WT)
- BRADY Hard Hat Label, Black/Yellow, PK4 (42229)
- BRADY Label (B33-26-417)
- NMC Graphic Crush Hazard Iso Label, Pk10 (ISO243AP)
- Brady Identification Labels