Shop All Identification Labels
Brady
Machine/Equipment Label, 6inHx6inW
Mfr # 87026
Zoro # G9721896
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Fiberglass
- Width 6 in
- Height 6 in
- Subject Matter Machine/Equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 87026
- Zoro # G9721896
- UPC # 754473870263
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6 in |
Height | 6 in |
Depth | 1/250 in |
Description
PCB Label, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend CAUTION CONTAINS PCBS (POLYCHLORINATED BIPHENYLS), Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Yellow-Black, Size 6 (XAN3P/2080AZ532-06)
- STEINER Aluminized Kevlar(R)Leggings, PR (184AS)
- BEST GLOVE Dispose Istant Unsupported Natural Rubber Glove Medium Size 8 Pack - 12, 8PK (845-709M-08)
- DUNLOP Men's Steel Chest Wader Black (8686700)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96163 (96163)
- BRADY Microtag(r) Inspection Insr, Vinyl, PK100, MIC-MTIGPI P (MIC-MTIGPI P)
- BRADY Hard Hat Emblem Label, 2in. dia., 4 Labels (42262)
- BRADY Label, GHS Gas Pressure, Paper, 4/Sheet (118889)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96156 (96156)
- BRADY 1.5" x 0.75" Overlaminate Label (LAM-6-103)
- LABELMASTER This End Up Handle with Care, PK500 (L101)
- Brady Identification Labels