Shop All Identification Labels
Brady
Machine/Equipment Label, 5 In. H, PK5
Mfr # 86886
Zoro # G1314853
product price: $14.69
/pk 5, $2.94/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Material Polyester
- Width 3 1/2 in
- Height 5 in
- Subject Matter Instruction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 86886
- Zoro # G1314853
- UPC # 754473868864
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3 1/2 in |
Height | 5 in |
Depth | 7/200 in |
Description
Machine/Equipment Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Hands Clear When Equipment Is Running., Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Concord .35Mm Neoprene Nylon Bib Over, XL (800BFXL)
- ENPAC Snap-Up Stinger Berm, 12x36x1 (48-12361-BK-SU)
- OCCUNOMIX Hooded Sweatshirt, M, ANSI Class 3 (LUX-HZSWT-YM)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (113113)
- BRADY Arc Flash Label, 4 In. W, 2 In. H, PK100 (121132)
- BRADY Label, Black/Orange, PK20 (27405LS)
- BRADY Label, White, 0.250inWx0.250inH, 5000 Lbls (B33-11-727)
- BRADY Label (B33-184-483-ANSIWA)
- BRADY Material Control Tag, 7inHx4inW, PK100 (121216)
- BRADY Reminder Label, 2 In. H, 4 In. W, PK25, 17744LS (17744LS)
- NMC Explosives 1.2B 1 Dot Placard Sign, Material: Rigid Plastic (DL90R)
- Brady Safety Labels