Shop All Electrical Hazard Signs
Brady
Machine/Equipment Label, 3 1/2 In. H, PK5
Mfr # 86860
Zoro # G6065954
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
- Sign Material Vinyl
- Sign Mounting Style Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 86860
- Zoro # G6065954
- UPC # 754473868604
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 3/500 in |
Description
Machine/Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend HIGH VOLTAGE., Sign Legend Style Symbol and Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drum Storage, Yellow, 34" L (1043)
- GASCO Gas Regulator, 0.2 Lpm (71-0.2)
- MOON AMERICAN Rocker Lug Cap w/Chain, Univ., 2-1/2 In (664-25)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U3-1660-RA_14X10 (U3-1660-RA_14X10)
- BRADY Sign, Danger, 10X14", Red/Bk /Wht, Eng, Header Background Color: Black, Red, White (45471)
- BRADY Danger Sign, 3-1/2X5", R and BK/WHT, HV (84875)
- BRADY Danger Sign, 3 1/2 in Height, 5 in Width, Polyester, Rectangle, English (84082)
- BRADY Caution Sign, 7X10", Black/Yellow, Legend: Look Up Power Lines Overhead (126967)
- BRADY Machine/Equipment Label, English, PK5, 86199 (86199)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65522 (65522)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, 480 Volts, Bilingual Spanish (OS-DS-D-1014-VS-1013)
- Brady Signs