Shop All Identification Labels
Brady
Machine/Equipment Label, 3-1/2 In. H, PK5, 86299
Mfr # 86299
Zoro # G4766097
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Think
- Material Polyester
- Width 5 in
- Height 3 1/2 in
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 86299
- Zoro # G4766097
- UPC # 754473862992
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend KEEP THIS WORKPLACE SAFE AND CLEAN, Sign Legend Style Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Low Pressure Steam Pressure Sensitive, Pk25, A1156Y (A1156Y)
- ZORO SELECT Tag, SS, Silver, 1" Hx1-7/8" W, Oval, PK100 (41743)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401027)
- SEGOMO TOOLS 27 Piece 6MM 1/4 Inch (Letters: A-Z) Professional Letter Punch Stamp Set (LETTER14)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42269 (42269)
- BRADY NFPA Label, 6 In.H, 6 In.W, 500 Labels (53072)
- BRADY Equipment Label, 3-1/2, 5 In. W, PK5 (86294)
- BRADY Recycling Label, 5 In. H, 5 In. W, PK5 (20774FLS)
- BRADY Lean Label, 3-1/2inHx5inW, HP Poly., PK10, 110753 (110753)
- BRADY Caution Label, 3-1/2 In. H, 5 In. W, PK5, 86185 (86185)
- BRADY Hard Hat Emblem Label, Red/White, PK4 (49561)
- Brady Safety Labels