Shop All Identification Labels
Brady
Machine/Equipment Label, 3-1/2 In. H, PK5, 86297
Mfr # 86297
Zoro # G4839597
$12.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Think
- Material Polyester
- Width 5 in
- Height 3 1/2 in
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 86297
- Zoro # G4839597
- UPC # 754473862978
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend CARELESSNESS IS DANGEROUS, Sign Legend Style Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Ribbed Carpet Mat, Charcoal, 2 ft. W x (NR 0023CH)
- CHECKERS Warning Whip with Reflective X Flag, 8 Ft (FS8X-QD-O)
- SUPERSCAN Label Holders, 4INX6IN, Clear, Mag, PK50 (SSM46)
- GASCO Calibration Gas, Air, Ethylene, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-62A-200)
- BRADY Hard Hat Emblem Label, English, PK4, 45330 (45330)
- BRADY HMIG Label, 1-1/2 In. H, Paper, PK1000 (99186)
- BRADY Label, PS Vinyl, 1in.Hx1in.W, Danger, PK10 (60191)
- BRADY Identification Label, 3In H, PK500, 30668 (30668)
- BRADY Hazardous Warning Label, 4inHx4inW, Vinyl, 121069 (121069)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96158 (96158)
- NMC Danger Contains Asbestos Fibers Hazard Warning Label (PRD92)
- Brady Identification Labels