Shop All Identification Labels
Brady
Machine/Equipment Label, 3-1/2 In. H, PK5, 86207
Mfr # 86207
Zoro # G4835573
product price: $14.49
/pk 5, $2.90/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Polyester
- Width 5 in
- Height 3 1/2 in
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 86207
- Zoro # G4835573
- UPC # 754473862077
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Machine/Equipment Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Clearance Ft. In., Sign Legend Style Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIC MAX Clear Safety Glasses, Adjustable Temples (120C)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (48UR02)
- ANSELL 14" Chemical Resistant Gloves, Neoprene, 10, 1 PR (08-354)
- MCR SAFETY Balaclava, 8.9 cal/sq cm, Blue (BLCVTCN)
- BRADY Label, Green, 10 In. H, 9 In. W (30698)
- BRADY Recycling Label, Vinyl, 5 In. W, PK5, 20640FLS (20640FLS)
- BRADY Label (B33-119-417)
- BRADY Brady B30 Series Printer Ribbon, 4-21/64inW X 200'L, White, (B30-R10000-WT)
- BRADY Arc Flash Label, Orng/Bk/Wht, Plystr, PK2 (THTEL-161-483-1-WA)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86865 (86865)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, PVC, Pk50 (DL42BUV50)
- Brady Identification Labels