Shop All Right-To-Know and Hazardous Materials
Brady
Machine/Equipment Label, 3-1/2 In. H, PK5
Mfr # 86171
Zoro # G4839721
$12.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Material Polyester
- Header Background Color Orange
- Indoor/Outdoor Usage Indoor/Outdoor
- Header Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 86171
- Zoro # G4839721
- UPC # 754473861711
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend WASH HANDS AFTER USE, Sign Legend Style Text, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 4XL Class 2 High Visibility Vest, Lime (1163-4X)
- SIGNMISSION 15-Minute Parking Violators Will Be Towed Away Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24590 (A-1218-24590)
- OAKLEY SI Flak 2.0 XL Desert w/ Prizm Tungsten Polar (OO9188-8459)
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1062)
- BRADY Binder, Right to Know Safety Data Sheet (121183)
- BRADY NFR Sign Kit, Magnetic Vinyl (99440)
- BRADY Tag, Polyester, Chemical Hazard, PK25 (99103)
- BRADY NFPA Label, 2 In.H, 1-1/4 In.W, Paper, PK500 (99179)
- BRADY Warning Label, 4 In. H, 2-7/8 In. W, PK40 (1127LS)
- BRADY HMIG Label, Self-Adhesive Paper, PK500 (99185)
- UNIVERSAL ONE Aluminum Document Box, Holds 8-1/2Wx11H (UNV40300)
- Brady Right-To-Know and Hazardous Materials