Shop All Safety Banners and Posters
Brady
Machine/Equipment Label, 3-1/2 In. H, PK5
Mfr # 86167
Zoro # G4839694
product price: $12.59
/pk 5, $2.52/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Report All Injuries At Once
- Material Polyester
- Height 5 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 86167
- Zoro # G4839694
- UPC # 754473861674
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 5 in |
Width | 5 in |
Depth | 7/200 in |
Description
Machine/Equipment Label, Square, Number of Printed Sides 1, English, Sign Legend Report All Injuries At Once, Sign Legend Style Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Frameless Safety Glasses, Side Shields, Anti-Fog, Clear Lens, Black Frame (708404CL)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACF-TBD23XB)
- CONDOR Canvas Gloves, Cotton, S, Natural, PR (2AH13)
- MCR SAFETY Reg Weight 100 per Cotton Nat.Me, PK12 (9510MM)
- BRADY Safety Scoreboard, 28X20", ENG, Height: 28" (49113)
- BRADY Safety Banner, 3-1/2 x 10 ft., Vinyl (106291)
- BRADY Safety Label, Information, 3-1/2 In. H, PK5 (86300)
- BRADY Cabinet Label, 3-1/2 In. H, 12 In. W (60292)
- BRADY Safety Record Signs, 20 x 14In (SM793E)
- BRADY Safety Banner, 3-1/2 x 10 ft., Vinyl (106321)
- SAFETYPOSTER.COM Safety Poster, If Its Too Heavy Get, ENG (P0295)
- Brady Safety Banners and Posters