Shop All Equipment & Container Labels
Brady
Machine/Equipment Label, 1inHx2inW, Vinyl
Mfr # 87035
Zoro # G3006976
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Machine/Equipment
- Language English
- Legend No Pcbs
- Material Vinyl
- Legend/Background Color White/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 87035
- Zoro # G3006976
- UPC # 754473870355
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Height | 1 in |
Width | 2 in |
Depth | 1/250 in |
Description
Vinyl Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend NO PCBS, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Jacket w/Detach Hood, Hi-Vis Yellow/Green, L (4GE64)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Non-Conformance Area Sign, Landscape (OS-NS-P-1218-L-15057)
- HONEYWELL UVEX Stealth Safety Goggles, Clear HydroShield Anti-Fog/Anti-Scratch Lens, Clear/Gray Frame (S3960HS)
- MAGID TREX Flex Series TRX500 HiViz Impact Gloves, XXL (TRX500-XXL)
- BRADY Equipment Label, 3-1/2 In. H, PK5, 86064 (86064)
- BRADY Label, GHS Gas Pressure, Vinyl, 16/Sheet (118834)
- BRADY Hazardous Waste Label, Vinyl, PK100 (121154)
- BRADY Label, GHS Severe Toxic, Paper, 39/Sheet (118899)
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86238 (86238)
- BRADY Fire Extinguisher Label, 1-1/2inHx6inW, 95225 (95225)
- BRADY 1" x 1" Paper GHS Label, GHS Environmental Symbol, Pk16 (118918)
- Brady Safety Labels