Shop All Label Maker & Printer Accessories
Brady
M21 Series and BMP51 Printer Accessory, Portable Printer Softcase
Mfr # BMP-SC-1
Zoro # G008584509
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M210;M210-LAB;M211;BMP21-LAB;BMP21-PLUS;BMP51
- Width 8 in
- Length 5 in
- Material Polyester
- Color Black, Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # BMP-SC-1
- Zoro # G008584509
- UPC # 754473613181
- Country of Origin China
- Category Label Maker & Printer Accessories
Dimensions
Width | 8 in |
Length | 5 in |
Height | 12 in |
Size | 12 in H x 8 in W x 5 in D |
Details
Item | Carrying Case |
For Use With | M210;M210-LAB;M211;BMP21-LAB;BMP21-PLUS;BMP51 |
Material | Polyester |
Color | Black, Blue |
Description
Keep your M21 Series printer or BMP51 Label Printer organized and protected with this Soft Case. Protected during transport - soft padding prevents damage while youre moving about. Keep it organized with convenient compartments to hold Brady materials, batteries, cords and more. Stay comfortable with the adjustable shoulder strap.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Copier, 1.5X2.8, We 2100PK (AVE5360)
- IDEAL 5-1/2" Electricians Scissors 185 lb. (35-088)
- ZORO SELECT Infectious Substance DOT Label, Class 6, Black/White, Pk100 (9GHY3)
- USAOPOLY OPERATION - The Nightmare Before Christmas Edition (OP004-261)
- BRADY Carrying Case, Color Blue, Material Foam (M210-HC)
- BRADY Magnet Attachment (M21-MAGNET)
- BRADY Magnet Attachment, For BMP61, M610 (M610-MAGNET)
- BRADY Printer Cleaning Cards, for use with G1408653, Pk5 (PCK-5)
- BRADY BradyPrinter i7100 Accessory Cutter, NG, Guillotine Standard (151153)
- BRADY Carrying Case, Color Black/Blue (M611-SLING)
- BROTHER Label Printer Battery, White, 14.4VDC (PABU001)
- Brady Labels & Label Makers