Shop All Right-To-Know and Hazardous Materials
Brady
(M) ACID SIGN
Mfr # 83724
Zoro # G8553535
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Write on Surface No
- Material Plastic
- Self-Adhesive No
- Indoor/Outdoor Usage Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 83724
- Zoro # G8553535
- UPC # 754473837242
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 7/200 in |
Mounting Hole Dia. | 0.375 in |
Description
Chemical Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Acid, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Bench Can, 1 Gal., Galvanized Steel, Red (10370)
- PRIMELINE TOOLS 4 in. House Number 2, Diecast, Brass Finish (2 Pack) (MP4282)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size X3L (12) (99-1-9780-12)
- CAR DEALER DEPOT Adapter Clip For Reusable Balloon Holder (526)
- BRADY HMIG Label, 1-1/8 In. H, Paper, PK1000 (17135LS)
- BRADY Label Overlay, 1-1/2 x 2-1/2In, PK50 (64984)
- BRADY NFR Label, 5-7/8 In. H, 4 In. W, PK100 (121075)
- BRADY Binder, Material Safety Data Sheets (BR824A)
- BRADY Right to Know Compliance Centr, Polystyrn (106345)
- BRADY Binder Holder, 20 In. H, 14 In. W, 5 In. D (RK771E)
- BSC PREFERRED 4 x 4'' - ''Toxic'' Labels (S-7215)
- Brady Right-To-Know and Hazardous Materials