Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Low Smoke Zero Halogen Double Sided PermaSleeve Heat Shrink Tubing, 0.187in Dia x 1in W, Yellow
Mfr # 2LSZH-187-2-YL-2
Zoro # G508584061
product price: $1,897.99
/ea
Free Shipping & Returns
$1,897.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Width 1 in
- Length 2 in
- Height 0.335 in
- Material Heat-shrink Polyolefin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 2LSZH-187-2-YL-2
- Zoro # G508584061
- UPC # 754473942472
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1 in |
Length | 2 in |
Height | 0.335 in |
Max. Wire Size | 10 AWG |
Size | 0.335 in H x 1 in W |
Min. Wire Size | 16 AWG |
Details
Item | Sleeve |
Color | Yellow |
Material | Heat-shrink Polyolefin |
Includes | Roll of 5000 Each |
Application | Electrical Labeling;Wire and Cable Labeling |
Label Maker Tape Finish | Matte |
Description
The B-7641 Heat Shrink Sleeve from Brady is a low smoke, halogen free identification material used for wire and cable identification. Made of halogen-free, flexible flame-retardant, heat-shrinkable polyolefin tubing, offering fire safety properties and minimal smoke emission. Compatible with the most stringent requirements in the market today to enhance fire safety needs. 2:1 heat-shrink ratio. Use with thermal transfer printers and Brady's R6000 series halogen-free ribbon. A ribbon is required to print this material. Use Part Number IP-R6007 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6007 for a different printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, 2XL/3XL, Lime (EGO20977)
- GENUINE GRIP Boots, 12, D, Black, Plain, Mens, PR (1600-12M)
- MCR SAFETY 16PVC Knee Boot Mens Plain Toe Blk (PBP1206)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Breakaway, Mesh, S/M, Orange (EGO21063)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (120862)
- BRADY Wire and Cable Label, Yellow, Matte Finish (M4C-187-342-YL)
- BRADY Label, 1 29/32 in W, White (M6-78-488)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 2000 (THT-85-427-2)
- BRADY Label, 1/4 in W, White (M7-10-498)
- BRADY Label, Red/White, Labels/Roll: 60 (130765)
- BRADY Label, 1/2 in W, White (M7-7-423)
- Brady Safety Labels