Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Low-Halide Pipe Tape, Pink, 100 ft. L, B30C-4000-569-PK
Mfr # B30C-4000-569-PK
Zoro # G5424167
product price: $317.95
/ea
Free Shipping & Returns
$317.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Roll of Tape
- Length 100 ft
- Material Polyester
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Tape Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30C-4000-569-PK
- Zoro # G5424167
- UPC # 754473210496
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 4 in |
Length | 100 ft |
Roll Length | 100 ft |
Roll Size | 4 in x 100 ft |
Label Width | 4 in |
Label Size (WxL) | 4 in |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 6UMW4, 6UMX0, Compatible Mfr Part Number B30-R10000, B30-R10000-WT, Label Color Pink, Label Finish Gloss, Label Material Polyester, Material Properties Low Halide, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000, B30-R10000-WT, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Insole, 8-9M, 9-10W, Org/Blk, PR (91621)
- BRADY Pipe Marker, Steam, 2 In.H (73929)
- LITHONIA LIGHTING Ext Sgn, Alumin, Blck, 11 3/4in, 3W (LQC 1 G EL N)
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK114)
- BRADY Low-Halide Pipe Tape, Orange, 100 ft. L, B30C-4000-569-OR (B30C-4000-569-OR)
- BRADY Low Halide Pipe Tape, Blue, 100 ft. L, B30C-1125-569-BL (B30C-1125-569-BL)
- BRADY Low Halide Pipe Tape, Blue, 100 ft. L, B30C-500-569-BL (B30C-500-569-BL)
- BRADY Pipe Marker, Air, Blue, 3/4 to 2-3/8 In (7006-4)
- BRADY Pipe Mrkr, Potable Water, 1-1/2to2-3/8 In, 4111-B (4111-B)
- BRADY Arrow Tape, Vinyl, 2 in W x 90 ft. L, Adhesive Mounting, White/Green (91421)
- BRADY Pipe Marker, Condensate Drain, Y, to 3/4 In (7062-3C)
- Brady Pipe Markers, Arrow, and Banding Tape