Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Low-Halide Pipe Tape, Orange, 100 ft. L, B30C-2250-569-OR
Mfr # B30C-2250-569-OR
Zoro # G5424063
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Roll of Tape
- Length 100 ft
- Material Polyester
- Temp. Range -40 Degrees to 212 Degrees F
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30C-2250-569-OR
- Zoro # G5424063
- UPC # 754473210465
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 2 1/4 in |
Length | 100 ft |
Roll Length | 100 ft |
Label Width | 2 1/4 in |
Label Size (WxL) | 2 1/4 in |
Roll Size | 2 1/4 in x 100 ft |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color Orange, Label Finish Gloss, Label Material Polyester, Material Properties Low Halide, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000, Roll Length 100 ft, Width 2 1/4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, M, 12PK (9761RM)
- NMC Caution Falling Ice And Snow Sign, C380R (C380R)
- NEXTTEQ Detector Pump Kit, Range 50ml to 100ml (NX-1000-130)
- PARTNERS BRAND Inventory Tags, 3 Part Carbonless #8, Pre-Wired, (6000-6499), 6 1/4" x 3 1/8", White/Manila, 500/Case (G16133)
- BRADY Low-Halide Pipe Tape, Blue, 100 ft. L, B30C-2250-569-BL (B30C-2250-569-BL)
- BRADY Low Halide Pipe Tape, Green, 100 ft. L, B30C-1125-569-GN (B30C-1125-569-GN)
- BRADY Low Halide Pipe Tape, Blue, 100 ft. L, B30C-1125-569-BL (B30C-1125-569-BL)
- BRADY Ammonia Pipe Marker, LTRS, 3 to 5In (90415)
- BRADY Pipe Marker, Black, Sodium Hydroxide, PK5, 7410-1-PK (7410-1-PK)
- BRADY Pipe Marker, Adhesive, White, Helium, PK5, 7132-4-PK (7132-4-PK)
- BRADY Arc Flash Protection Label, 2 In. H, PK10, 101520 (101520)
- Brady Pipe Markers, Arrow, and Banding Tape