Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Low Halide Pipe Tape, Ochre, 100 ft. L, B30C-1125-569-OC
Mfr # B30C-1125-569-OC
Zoro # G5423923
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Roll of Tape
- Length 100 ft
- Material Polyester
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
- Temp. Range -40 Degrees to 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30C-1125-569-OC
- Zoro # G5423923
- UPC # 754473210434
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 1 1/8 in |
Length | 100 ft |
Roll Length | 100 ft |
Label Width | 1 1/8 in |
Roll Size | 1 1/8 in x 100 ft |
Label Size (WxL) | 1 1/8 in |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 6UMW4, 6UMX0, Compatible Mfr Part Number B30-R10000, B30-R10000-WT, Label Color Ochre, Label Finish Gloss, Label Material Polyester, Material Properties Low Halide, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000, B30-R10000-WT, Roll Length 100 ft, Width 1 1/8 in, Indoor/Outdoor Usage Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF WORKWEAR Coverall, Chest 56In., Blue (CC14PB RG 56)
- TOUGH DUCK Flex Twill Cargo Short, Navy, 34 (631016)
- HY-KO 1.5In Gold Aluminum Number 2, 10PK (B00248)
- OVAL Fire Extinguisher Cabinet, 29.125" O.H (CSST-010100)
- BRADY Pipe Marker, Sprinkler Water, Red, 4 to6 In (4128-D)
- BRADY Pipe Marker, Oil, Yellow, 3/4 to 1-3/8 In (4103-A)
- BRADY Pipe Markr, Cooling Water SupplGn, 4to6 In (4044-D)
- BRADY Pipe Marker, Supply, Blue, 2-1/2 to7-7/8 In (7281-1)
- BRADY Pipe Marker, Caution Asbestos (97543)
- BRADY Pipe Marker, (Blank), Bl, 2-1/2 to3-7/8 In (4013-C)
- BRADY Pipe Marker, Black, Gas Natural, PK5, 83517-PK (83517-PK)
- Brady Pipe Markers, Arrow, and Banding Tape