Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Low-Halide Pipe Tape, Green, 100 ft. L, B30C-4000-569-GN
Mfr # B30C-4000-569-GN
Zoro # G6045234
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Roll of Tape
- Length 100 ft
- Material Polyester
- Label Type Indoor/Outdoor
- Labels per Roll Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B30C-4000-569-GN
- Zoro # G6045234
- UPC # 754473210298
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 4 in |
Length | 100 ft |
Roll Length | 100 ft |
Label Width | 4 in |
Roll Size | 4 in x 100 ft |
Label Size (WxL) | 4 in |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 6UMW4, 6UMX0, Compatible Mfr Part Number B30-R10000, B30-R10000-WT, Label Color Green, Label Finish Gloss, Label Material Polyester, Material Properties Low Halide, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, Recommended Ribbon B30-R10000, B30-R10000-WT, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1880R20)
- GEMTOR 6 ft.L Web Lanyard (261L6)
- KLEIN TOOLS Safety Helmet, Type-2, Non-Vented Class E, with Rechargeable Headlamp (60525)
- BRADY Wire Markers, Legend 3, Black/White, PK25, WM-3-SC-PK (WM-3-SC-PK)
- BRADY Low Halide Pipe Tape, Blue, 100 ft. L, B30C-500-569-BL (B30C-500-569-BL)
- BRADY Low Halide Pipe Tape, Orange, 100 ft. L, B30C-1125-569-OR (B30C-1125-569-OR)
- BRADY Low Halide Pipe Tape, Green, 100 ft. L, B30C-1125-569-GN (B30C-1125-569-GN)
- BRADY Pipe Marker, Oxygen, Grn, 1-1/2 to 2-3/8 In (4106-B)
- BRADY Pipe Marker, Adhesive, White, Filtrate, PK5, 7355-1HV-PK (7355-1HV-PK)
- BRADY Pipe Marker, Steam, 2 In.H (73929)
- BRADY Pipe Marker, Hot, Yellow, 1-1/2 to 2-3/8 In (4197-B)
- Brady Pipe Markers, Arrow, and Banding Tape