Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Low-Halide Pipe Tape, Green, 100 ft. L, B30C-2250-569-GN
Mfr # B30C-2250-569-GN
Zoro # G6045191
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Roll of Tape
- Length 100 ft
- Material Polyester
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
- Tape Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30C-2250-569-GN
- Zoro # G6045191
- UPC # 754473210304
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 2 1/4 in |
Length | 100 ft |
Roll Length | 100 ft |
Label Width | 2 1/4 in |
Label Size (WxL) | 2 1/4 in |
Roll Size | 2 1/4 in x 100 ft |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 6UMW4, 6UMX0, Compatible Mfr Part Number B30-R10000, B30-R10000-WT, Label Color Green, Label Finish Gloss, Label Material Polyester, Material Properties Low Halide, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000, B30-R10000-WT, Roll Length 100 ft, Width 2 1/4 in, Indoor/Outdoor Usage Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XS, 1 PR (11-531)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Orange, 5XL (61796)
- POLYCO Sleeves, 24 In. L, Blue, PK150 (41900)
- MUCK BOOT CO Women Rubber Boot, Black, Size 6, PR (MCMPW00)
- BRADY Pipe Marker, Carbon Dioxide, Br, to 3/4 In (7338-3C)
- BRADY Pipe Marker, Refrigerated Suction, 1 In.H (20460)
- BRADY Pipe Mrkr, Potable Water, 1-1/2to2-3/8 In, 4111-B (4111-B)
- BRADY Pipe Marker, Adhesive, White, Primary, PK5, 7221-1-PK (7221-1-PK)
- BRADY Pipe Marker, Water, Green, 3/4 to 1-3/8 In (4155-A)
- BRADY Pipe Marker, PK5, 7047-1HV-PK (7047-1HV-PK)
- BRADY Ammonia Pipe Marker, HSD, 3 to 5In (90407)
- Brady Pipe Markers, Arrow, and Banding Tape