Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Low Halide Pipe Tape, Clear, 100 ft. L, B30C-1125-569-CL
Mfr # B30C-1125-569-CL
Zoro # G5423905
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Roll of Tape
- Length 100 ft
- Material Polyester
- Tape Format Continuous Roll
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30C-1125-569-CL
- Zoro # G5423905
- UPC # 754473210274
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 1 1/8 in |
Length | 100 ft |
Roll Length | 100 ft |
Roll Size | 1 1/8 in x 100 ft |
Label Width | 1 1/8 in |
Label Size (WxL) | 1 1/8 in |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 6UMW4, 6UMX0, Compatible Mfr Part Number B30-R10000, B30-R10000-WT, Label Color Clear, Label Finish Gloss, Label Material Polyester, Material Properties Low Halide, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000, B30-R10000-WT, Roll Length 100 ft, Width 1 1/8 in, Indoor/Outdoor Usage Outdoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, 2XL (3003X2)
- LACROSSE Size 8 Men's Steel Rubber Boot, Black (24009043)
- PROPPER Tactical Polo, S, Cobalt (F53834C452S)
- POWERWELD Cover Goggles, Shade #5 (R1165)
- BRADY Low-Halide Pipe Tape, Red, 100 ft. L, B30C-2250-569-RD (B30C-2250-569-RD)
- BRADY Low-Halide Pipe Tape, Black, 100 ft. L, B30C-4000-569-BK (B30C-4000-569-BK)
- BRADY Low-Halide Pipe Tape, Gray, 100 ft. L, B30C-4000-569-GY (B30C-4000-569-GY)
- BRADY Pipe Marker, Cooling Water Supply, PK5, 7072-1-PK (7072-1-PK)
- BRADY Pipe Marker, Black, Recirculated, PK5, 7232-1-PK (7232-1-PK)
- BRADY Pipe Marker, Process Water, 3/4to1-3/8 In (4113-A)
- NMC Fuel Gas Pressure Sensitive, Pk25, C1113Y (C1113Y)
- Brady Pipe Markers, Arrow, and Banding Tape