Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Low-Halide Pipe Tape, Blue, 100 ft. L, B30C-4000-569-BL
Mfr # B30C-4000-569-BL
Zoro # G5424124
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Roll of Tape
- Length 100 ft
- Material Polyester
- Printer Series Compatibility BBP35, BBP37, S3700
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B30C-4000-569-BL
- Zoro # G5424124
- UPC # 754473210175
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 4 in |
Length | 100 ft |
Roll Length | 100 ft |
Label Size (WxL) | 4 in |
Label Width | 4 in |
Roll Size | 4 in x 100 ft |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 6UMX0, Compatible Mfr Part Number B30-R10000-WT, Label Color Blue, Label Finish Gloss, Label Material Polyester, Material Properties Low Halide, Printer Series Compatibility BBP35, BBP37, S3700, Recommended Ribbon B30-R10000-WT, Roll Length 100 ft, Width 4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-569, Maximum Service Temperature 212 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Rain Jacket w/Hood, HiVis Lime, XL (8365)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (19363)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-M)
- RUBBER-CAL "Wellington" Rubber Backed Carpet Doormat - 2 x 3 feet - Charcoal Polypropylene Mat (03-193)
- BRADY Low Halide Pipe Tape, Blue, 100 ft. L, B30C-1125-569-BL (B30C-1125-569-BL)
- BRADY Low Halide Pipe Tape, Green, 100 ft. L, B30C-1125-569-GN (B30C-1125-569-GN)
- BRADY Low Halide Pipe Tape, Yellow, 100 ft. L (B30C-500-569-YL)
- BRADY Low-Halide Pipe Tape, Orange, 100 ft. L, B30C-4000-569-OR (B30C-4000-569-OR)
- BRADY Pipe Mrkr, Condenser Water Return, 10 to15 (4040-H)
- BRADY Pipe Marker, Nitrogen, 1 In.H (20450)
- BRADY Pipe Marker, Heating Water Return, 4to6 In, 4072-D (4072-D)
- Brady Pipe Markers, Arrow, and Banding Tape