Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Low-Halide Pipe Tape, Blue, 100 ft. L, B30C-2250-569-BL
Mfr # B30C-2250-569-BL
Zoro # G8541267
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Roll of Tape
- Length 100 ft
- Material Polyester
- Metal Detectable No
- Temp. Range -40 Degrees to 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30C-2250-569-BL
- Zoro # G8541267
- UPC # 754473210182
- Country of Origin Mexico
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 2 1/4 in |
Length | 100 ft |
Roll Length | 100 ft |
Label Width | 2 1/4 in |
Roll Size | 2 1/4 in x 100 ft |
Label Size (WxL) | 2 1/4 in |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 6UMX0, Compatible Mfr Part Number B30-R10000-WT, Label Color Blue, Label Finish Gloss, Label Material Polyester, Material Properties Low Halide, Printer Series Compatibility BBP35, BBP37, S3700, Recommended Ribbon B30-R10000-WT, Roll Length 100 ft, Width 2 1/4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-569, Maximum Service Temperature 212 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKEYE FIRE EQUIPMENT Automatic Spot Protection, 4A:80B:C, Dry Chemical, 10 lb (81021)
- SPEAKMAN Lifesaver Eyewash Station (SE-840)
- COOPER LIGHTING Exit Sign, 1.0W, Red/Green, 1 or 2 (LPX6)
- DEALMED Shoe Cover Non-Conductive Non-Skid Universal Size, 150 Pr/300 Cs, 300PK (784080)
- BRADY Low-Halide Pipe Tape, Red, 100 ft. L, B30C-4000-569-RD (B30C-4000-569-RD)
- BRADY Low-Halide Pipe Tape, White, 100 ft. L, B30C-4000-569-WT (B30C-4000-569-WT)
- BRADY Low Halide Pipe Tape, Green, 100 ft. L, B30C-1125-569-GN (B30C-1125-569-GN)
- BRADY Pipe Marker, PK5, 7351-4-PK (7351-4-PK)
- BRADY Pipe Marker, Argon, Brown, 3/4 to 1-3/8 In (4291-A)
- BRADY Pipe Marker, Black, High Pressure Air, PK5, 7135-4-PK (7135-4-PK)
- BRADY Pipe Marker, Water, Yellow, 3/4 to 1-3/8 In (4154-A)
- Brady Pipe Markers, Arrow, and Banding Tape